Beli journal jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WURTH Body Jack Set
    Mulai

    Rp10.999.900

  2. Osaka Jack OJ Journal Jack
    Mulai

    Rp17.999.900

    Osaka Jack OJ Journal Jack
    Deskripsi:
    Usage:Jack-up, (the lifting of heavy objects) jack down bridge construction, shipbuilding construction and repair, civil engineering and construction work, for the support of heavy
    atribut:
    • Dimension H (mm): 12
    • Allowable Load (t): 25
    • Reach Capability (mm): 125
    • Dimension F (mm): 139
    • Lift (kN): 250
    • Dimensions e (mm): 88
    • Dimensions j (mm): 10
    • Minimum Height A (mm): 255
    • Head Diameter B (Φmm): 77
    • Base Diameter C (Φmm): 127
    • Dimension I (mm): 11
    • Dimension K (mm): 15
  3. OJ Journal Jack
    Mulai

    Rp13.999.900

  4. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  5. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  6. Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 10
    • Maximum Cylinder Capacity Advance (kN): 101
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base to Advance Port H (mm): 19
    • Collar Thread Length X (mm): 27
    • Collar Thread W (inch): 2 1/4-14UN
    • Cylinder Bore Diameter E (mm): 42.8
    • Cylinder Effective Area Advance (cm²): 14.4
    • Material: Steel
    • Plunger Diameter F (mm): 38.1
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  7. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  8. TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp1.499.900

    TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    Handle insertion opening can only be push down from the top or the left
    atribut:
    • Accessories: Handle
  9. KESTONE Body Repair
    Mulai

    Rp3.699.900

    KESTONE Body Repair
    atribut:
    • Min. Height (inch): 358
    • Packaging Size (mm): 950x400x190
  10. Shinano Belt Sander
    Mulai

    Rp5.699.900

  11. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  12. MILWAUKEE Cordless Right Angle Drill Driver (Mesin Bor Sudut Baterai)
    Mulai

    Rp3.399.900

    MILWAUKEE Cordless Right Angle Drill Driver (Mesin Bor Sudut Baterai)
    atribut:
    • Speed Setting: 1
    • Chuck Type: Nylon Sleeve
    • Max. Drilling (mm): Steel : 10, Wood : 25
    • Battery Platform: M12™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 12
    • Chuck Capacity (mm): 10
    • Maximum Torque (N m): Max. 15
    • No-load Sped (m/minute): 0-800
  13. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  14. WESTWARD Body Repair Maintenance Set
    Mulai

    Rp7.299.900

    WESTWARD Body Repair Maintenance Set
    atribut:
    • Maintenance Set Type: Automotive
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
    • UNSPSC: 27121603
  15. OJ Aluminum Jack
    Mulai

    Rp14.999.900

  16. WURTH Hose Clamp (Penjepit Selang)
    22%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    WURTH Hose Clamp (Penjepit Selang)
    Deskripsi:
    With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
Daftar Harga journal jack Terbaru October 2026
WURTH Body Jack SetRp10.999.900
Osaka Jack OJ Journal JackRp17.999.900
OJ Journal JackRp13.999.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
SUN RUN Silinder HidrolikRp2.999.900
Enerpac Hydraulic Cylinder 10 Ton (Single Acting)Rp10.999.900
Non Brand Pisau Potong RumputRp56.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp12.999.900
TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Rp1.499.900
KESTONE Body RepairRp3.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait